Shop All Filter Media
Air Handler
10" x 20" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 6U637
Zoro # G2307886
original price:
$1.38
9% off
new price: $1.25
/ea
Sold in multiples of 50 for $62.50
$62.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 10" x 20" x 2"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 255 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6U637
- Zoro # G2307886
- UPC # 190735027790
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 10" x 20" x 2" |
Nominal Height | 10 in |
Nominal Width | 20 in |
Actual Filter Size | 10 in x 20 in x 7/8 in |
Actual Height | 10 in |
Actual Width | 20 in |
Nominal Depth | 2 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 10x20x2, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 255 g, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 500 fpm, Nominal Height 10 in, Nominal Width 20 in, Nominal Thickness 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 8,000 BTU Cooling, SACC/CEC, 11,000 BTU Heating (BPT08HWTB)
- RANCO Control, Pressure (O10-1483)
- DURAFLOW FILTRATION Replacement Range Hood Filter 9-7/8 x 11-11/16 x 3/8 (2-Pack) (A61272 2-Pack)
- DAYTON Supply Vent, 14 In (4YC94)
- AIR HANDLER 12" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B755)
- AIR HANDLER 15" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B748)
- AIR HANDLER 60 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGN3)
- AIR HANDLER 16 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ60)
- AIR HANDLER 16" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W091)
- AIR HANDLER 12 in x 60 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRU4)
- FILTERS-NOW Filters-NOW DPE20X30X1=DPE 20x30x1 Premier One Air Filter Pack of - 3 (DPE20X30X1=DPE)
- Air Handler Filter Media