Shop All Filter Media
Air Handler
10" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 6U638
Zoro # G6158643
product price: $0.94
/ea
Sold in multiples of 50 for $47.00
$47.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 10" x 20" x 1"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6U638
- Zoro # G6158643
- UPC # 190735027806
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 10" x 20" x 1" |
Nominal Height | 10 in |
Nominal Width | 20 in |
Actual Filter Size | 10 in x 20 in x 7/8 in |
Actual Height | 10 in |
Actual Width | 20 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 10x20x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 10 in, Nominal Width 20 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL8)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2002-0300-1750)
- MEPCO Thermostatic Disc (C5941)
- SUPCO Copper Tee, SF5438 (SF5438)
- AIR HANDLER 20" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (2GFH2)
- AIR HANDLER 20" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W104)
- AIR HANDLER 30 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JTJ1)
- AIR HANDLER 16" x 16" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B747)
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll Less Than 5 MERV, Blue (6U584)
- AIR HANDLER 22" x 22" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B737)
- HONEYWELL HOME RETURN GRILL MEDIA FILTER, 18" X 18" X 4", MERV 10 (FC40R1185)
- Air Handler Filter Media