Shop All Filter Media
Air Handler
10 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White
Mfr # 2GGF4
Zoro # G7452812
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style - Air Filters Roll
- Nominal Filter Size 10 in x 90 ft x 1 in
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GGF4
- Zoro # G7452812
- UPC # 190735008478
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 10 in x 90 ft x 1 in |
Nominal Height | 10 in |
Nominal Width | 90 ft |
Actual Filter Size | 10 in x 90 ft x 3/4 in |
Actual Height | 10 in |
Actual Width | 90 ft |
Media Roll Length | 90 ft. |
Media Roll Width | 10" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 10 in x 90 ft x 1 in, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.19 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filtrete 20 in. W X 30 in. H X 1 in. D 5 MERV Pleated Filter Dust (322DC-6)
- L.B. WHITE Ignition Wire (120-21826)
- GLOBAL INDUSTRIAL Portable Tilt Floor Fan, 24, Direct Drive (292594)
- NORDFAB Round Angle Flange, 8 in Duct Dia, Galvanized Steel, 22 GA, 1-1/8" L, 1-1/4" H (8010000145)
- AIR HANDLER 20 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ68)
- AIR HANDLER 8 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GFU3)
- AIR HANDLER 10 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGA8)
- AIR HANDLER 22" x 22" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W085)
- AIR HANDLER 16 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ60)
- AIR HANDLER 40 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2JTA8)
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRY7)
- Air Handler Filter Media