Shop All Filter Media
Air Handler
10 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 5, Blue/White
Mfr # 30YJ57
Zoro # G6599494
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 10 in x 85 ft x 2 in
- Performance Rating MERV 5
- Filter Efficiency - Air Filters 20 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 30YJ57
- Zoro # G6599494
- UPC # 190735014806
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 10 in x 85 ft x 2 in |
Nominal Height | 10 in |
Nominal Width | 85 ft |
Actual Filter Size | 10 in x 85 ft x 1-1/2 in |
Actual Height | 10 in |
Actual Width | 85 ft |
Media Roll Width | 10" |
Media Roll Length | 85 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 10 in x 85 ft x 2 in, Performance Rating MERV 5, Filter Efficiency - Air Filters 20 Percent, Common Applications General Use, Media Material Fiberglass, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.13 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 36In, Belt Drive Less Motor (44YU10)
- SOLER & PALAU Y Sheet Metal Adaptor, 4" (SY-4)
- DAYTON Upblast Ventilator, 24-1/2 In, 115/230V (7A641)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J050)
- AIR HANDLER 25" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W096)
- AIR HANDLER Air Filter Roll, 8 in x 90 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ73)
- AIR HANDLER 24" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W084)
- AIR HANDLER 10 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGA8)
- AIR HANDLER 12 in x 60 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRU4)
- AIR HANDLER 12" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W092)
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT35)
- Air Handler Filter Media