Shop All Filter Media
Air Handler
10 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White
Mfr # 2GGK1
Zoro # G7031586
product price: $44.09
/ea
Sold in multiples of 4 for $176.36
$176.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 10 in x 45 ft x 2 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGK1
- Zoro # G7031586
- UPC # 190735008690
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 10 in x 45 ft x 2 in |
Nominal Height | 10 in |
Nominal Width | 45 ft |
Actual Filter Size | 10 in x 45 ft x 1-1/2 in |
Actual Height | 10 in |
Actual Width | 45 ft |
Media Roll Length | 45 ft. |
Media Roll Width | 10" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 10 in x 45 ft x 2 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.20 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Manifold Hose Set, 9 In, Red, Yellow, Blue (25980)
- HONEYWELL HOME Vertical Non-Programmable Thermostats, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH1210DV1007/U)
- AIR HANDLER 20" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W099)
- SUPCO Liquid Line Dryer, 1/2" ODF, 8"cu. (LLD084S)
- AIR HANDLER 20 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ68)
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRY7)
- AIR HANDLER 10 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGA8)
- AIR HANDLER 25 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ63)
- AIR HANDLER 40 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2JTA8)
- AIR HANDLER 50 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGG7)
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll Less Than 5 MERV, Blue (6U584)
- Air Handler Filter Media