Shop All Ring & Link Panel Filters
Air Handler
1-Ply Ring Panel Air Filter, 25x88"
Mfr # 2DXZ5
Zoro # G6965463
Sold in multiples of 6 for $281.34
$281.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 88 in
- Number of Sections 1
- Link Filter Total Width 88 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DXZ5
- Zoro # G6965463
- UPC # 190735005118
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 88 in |
Link Filter Total Width | 88 in |
Nominal Filter Size | 25x88x1 |
Actual Width | 87 1/4 in |
Actual Filter Size | 24-1/4 in x 87-1/4 in x 1 in |
Actual Height | 24 1/4 in |
Link Filter Total Length | 88" |
Total Length | 88" |
Section Length | 88" |
Section Height | 25" |
Nominal Width | 88 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 88 in, Number of Sections 1, Link Filter Total Width 88 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHG6)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53241)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, PVC (2024-1000-2025)
- HONEYWELL Sv9602P4816 24V 3/4" X 3/4" (SV9602P481)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 10x10" (6B833)
- AIR HANDLER 3-Ply Link Air Filter, 20x22", 528" Length (6B801)
- AIR HANDLER Ring Panel Air Filter, 20x20x1, MERV 8 (163K18)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x20" (2DXU4)
- AIR HANDLER 3-Ply Link Air Filter, 16x20", 480" Length (6B817)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 2 Ply, MERV 8 (5W422)
- AIR HANDLER Ring Panel Air Filter, 20x50" (5W425)
- Air Handler Ring & Link Panel Filters