Shop All Ring & Link Panel Filters
Air Handler
1-Ply Ring Panel Air Filter, 25x132"
Mfr # 2DYA2
Zoro # G6783497
Sold in multiples of 4 for $207.00
$207.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 132 in
- Number of Sections 1
- Link Filter Total Width 132 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DYA2
- Zoro # G6783497
- UPC # 190735005170
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 132 in |
Link Filter Total Width | 132 in |
Section Length | 132" |
Actual Height | 24 1/4 in |
Actual Width | 131 1/4 in |
Link Filter Total Length | 132" |
Actual Filter Size | 24-1/4 in x 131-1/4 in x 1 in |
Nominal Filter Size | 25x132x1 |
Section Height | 25" |
Total Length | 132" |
Nominal Width | 132 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 132 in, Number of Sections 1, Link Filter Total Width 132 in, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Exhaust Fan, 24" TEAO Motor, 120V, Wire Guard, 1/4HP, 3-Speed, Gray (CE 24-D)
- FIELD CONTROLS Cas-4Jr Combustion Air System " (CAS-4JR)
- UNIWELD Refrigerant Gauge, 2.5" L/P, 300 psi, Blue (G30LD)
- ILC FILTER 8X20X1 RECYCLED FRAME IS BIODEGRADABLE 24 PIECES ACTUAL SIZE 775 X 1975 X 075 (WY-0R7A-8)
- AIR HANDLER 3-Ply Link Air Filter, 20x18", 36" Length (2DWH1)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 480" Length (6B802)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x84" (2JUX4)
- AIR HANDLER 3-Ply Link Air Filter, 25x10", 40" Length (2DYC2)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x20" (6B830)
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 80" Length (2DWZ3)
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 50" Length (2DWC2)
- Air Handler Ring & Link Panel Filters