Shop All Ring & Link Panel Filters
Air Handler
1-Ply Ring Panel Air Filter, 24x112"
Mfr # 2DXT8
Zoro # G6968376
product price: $56.19
/ea
Sold in multiples of 3 for $168.57
$168.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24 in
- Section Width 112 in
- Number of Sections 1
- Link Filter Total Width 112 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXT8
- Zoro # G6968376
- UPC # 190735004722
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 112 in |
Link Filter Total Width | 112 in |
Section Length | 112" |
Total Length | 112" |
Actual Width | 111 1/4 in |
Section Height | 24" |
Actual Filter Size | 23-1/4 in x 111-1/4 in x 1 in |
Actual Height | 23 1/4 in |
Link Filter Total Length | 112" |
Nominal Filter Size | 24x112x1 |
Nominal Width | 112 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 112 in, Number of Sections 1, Link Filter Total Width 112 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK S1-Cap44075F Cap, Run (S1-CAP4407)
- 3M CUNO Ice Mach Filter Crtridge Hf8-S (5582113)
- FIREYE UV Self Check Amplifier (EUVS4)
- AIRMASTER FAN Floor Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78975)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x22" (2DXX1)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 600" Length (2GHG8)
- AIR HANDLER 2-Ply Link Air Filter, 20x15", 30" Length (2GFX5)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x25" (2DXV4)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 120" Length (2DVY9)
- AIR HANDLER 3-Ply Link Air Filter, 16x16", 32" Length (2DWA4)
- NOVATEK Ring Filter, PK24 (F4015)
- Air Handler Ring & Link Panel Filters