Shop All Ring & Link Panel Filters
Air Handler
1-Ply Ring Panel Air Filter, 20x56"
Mfr # 2JVK9
Zoro # G9694395
product price: $30.25
/ea
Sold in multiples of 6 for $181.50
$181.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 56 in
- Number of Sections 1
- Link Filter Total Width 56 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JVK9
- Zoro # G9694395
- UPC # 190735013786
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 56 in |
Link Filter Total Width | 56 in |
Section Length | 56" |
Section Height | 20" |
Actual Height | 19 1/4 in |
Link Filter Total Length | 56" |
Total Length | 56" |
Actual Width | 55 1/4 in |
Actual Filter Size | 19-1/4 in x 55-1/4 in x 1 in |
Nominal Filter Size | 20x56x1 |
Nominal Width | 56 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 56 in, Number of Sections 1, Link Filter Total Width 56 in, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ceiling Ventilator, Insulated, 443 CFM (6WZN1)
- ILC FILTER 20X35X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 1950X3450X175 MADE IN THE USA FIL (WY-0Q2X-7)
- ACCUMULAIR Pleated Air Filter, 24" x 30" x 1", 4 Pack (FA24X30_4)
- DAYTON Blower Support for 1XJX8 and 1XJX9, PR (5TCJ3)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 50" Length (2GGD9)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 3 Ply, MERV 8 (6B803)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 80" Length (2DWK8)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x32" (2JVF5)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 120" Length (2DXJ4)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 576" Length (6B828)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 120" Length (2DWN8)
- Air Handler Ring & Link Panel Filters