Shop All Ring & Link Panel Filters
Air Handler
1-Ply Ring Panel Air Filter, 16x90"
Mfr # 2JUU8
Zoro # G9694447
product price: $46.29
/ea
Sold in multiples of 4 for $185.16
$185.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 90 in
- Number of Sections 1
- Link Filter Total Width 90 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JUU8
- Zoro # G9694447
- UPC # 190735012758
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 90 in |
Link Filter Total Width | 90 in |
Actual Filter Size | 15-1/4 in x 89-1/4 in x 1 in |
Section Length | 90" |
Nominal Filter Size | 16x90x1 |
Total Length | 90" |
Section Height | 16" |
Actual Width | 89 1/4 in |
Link Filter Total Length | 90" |
Actual Height | 15 1/4 in |
Nominal Width | 90 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 90 in, Number of Sections 1, Link Filter Total Width 90 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1/2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH105STE)
- AIR HANDLER 12 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGK5)
- AIR HANDLER Fiberglass Air Filter, 12-3/4x20-3/4x1", MERV 5 (15A733)
- HOBART Gasket, 24 1/2 in. x 60 3/4 in. (280984-3)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 50" Length (2GGD9)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU4)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 100" Length (2DWL9)
- AIR HANDLER 3-Ply Link Air Filter, 16x20", 480" Length (6B817)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 480" Length (2GHF5)
- AIR HANDLER 1-Ply Link Air Filter, 20x20", 60" Length (2JVR1)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 120" Length (2GGX7)
- Air Handler Ring & Link Panel Filters