Shop All Ring & Link Panel Filters
Air Handler
1-Ply Ring Panel Air Filter, 16x84"
Mfr # 2JUX4
Zoro # G9694422
product price: $47.15
/ea
Sold in multiples of 4 for $188.60
$188.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 84 in
- Number of Sections 1
- Link Filter Total Width 84 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JUX4
- Zoro # G9694422
- UPC # 190735012963
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 84 in |
Link Filter Total Width | 84 in |
Nominal Filter Size | 16x84x1 |
Actual Width | 83 1/4 in |
Total Length | 84" |
Section Length | 84" |
Link Filter Total Length | 84" |
Actual Height | 15 1/4 in |
Section Height | 16" |
Actual Filter Size | 15-1/4 in x 83-1/4 in x 1 in |
Nominal Width | 84 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 84 in, Number of Sections 1, Link Filter Total Width 84 in, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGAN Dagan 1512 Coal Hod with Two Handles; Black (1512)
- GOODMAN 20513001 Fitting-Evap Drain (20513001)
- PORTACOOL Portacool„¢ Rough-Terrain Caster Kit for Evaporative Coolers (PARPACCST700)
- JB INDUSTRIES High Side Hose, Low Loss, 60 In, Red (CLS-60R)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x54" (2JVY3)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 25x25" (6B784)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 576" Length (6B828)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 120" Length (2GHX6)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 25x25" (2GJF8)
- AIR HANDLER Ring Panel Air Filter, 20x25" (5W423)
- INGERSOLL-RAND PRIMARY STAGE ELEMENT AIR COMPRESSOR PARTS AND ACCESSORY (P0540009-00090)
- Air Handler Ring & Link Panel Filters