Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 25x20", 80" Length
Mfr # 2DYC8
Zoro # G7087026
Sold in multiples of 6 for $203.34
$203.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 20 in
- Number of Sections 4
- Link Filter Total Width 80 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DYC8
- Zoro # G7087026
- UPC # 190735005262
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 20 in |
Link Filter Total Width | 80 in |
Link Filter Total Length | 80" |
Section Height | 25" |
Total Length | 80" |
Nominal Filter Size | 25x80x1 |
Section Length | 20" |
Actual Width | 79 1/4 in |
Actual Filter Size | 24-1/4 in x 79-1/4 in x 1 in |
Actual Height | 24 1/4 in |
Nominal Width | 80 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 20 in, Number of Sections 4, Link Filter Total Width 80 in, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Flexible Shaft, Steel, 3/8" Height, 300" L (SC-TC-S02-25R)
- MAYHEW â„¢ 1/2 in. x 6.00 in. Center Punch (24003)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50359)
- KWIKOOL 2 ton/ 230V/ 20 AMP (KPAC2421-2)
- AIR HANDLER 1-Ply Link Air Filter, 24x20", 80" Length (2JVX2)
- AIR HANDLER Ring Panel Air Filter, 24 in x 24 in, 3 Ply, MERV 8 (6B791)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 2 Ply, MERV 8 (5W422)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 120" Length (2GGX7)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x132" (2JUR8)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x54" (2JVY3)
- AIR HANDLER 2-Ply Link Air Filter, 20x15", 30" Length (2GFX5)
- Air Handler Ring & Link Panel Filters