Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 25x20", 120" Length
Mfr # 2DYD6
Zoro # G4585156
original price:
$71.63
7% off
new price: $65.99
/ea
Sold in multiples of 4 for $263.96
$263.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 20 in
- Number of Sections 6
- Link Filter Total Width 120 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYD6
- Zoro # G4585156
- UPC # 190735005293
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 20 in |
Link Filter Total Width | 120 in |
Actual Height | 19 1/4 in |
Nominal Filter Size | 20x120x1 |
Actual Width | 119 1/4 in |
Section Height | 25" |
Section Length | 20" |
Link Filter Total Length | 120" |
Actual Filter Size | 19-1/4 in x 119-1/4 in x 1 in |
Total Length | 120" |
Nominal Width | 120 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 20 in, Number of Sections 6, Link Filter Total Width 120 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 008472F Ignition Control-Kit (008472F)
- DANFOSS Thermostatic Actuator, Horizontal Angle (015G-4290)
- CARRIER Transformer, 40VA, 208-230V Primary (HT01CN241)
- ALL-FILTERS 20x20x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1029, 2PK (20205.8H)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 48" Length (2DXD3)
- AIR HANDLER 3-Ply Link Air Filter, 25x10", 40" Length (2DYC2)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x20" (33E909)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x12" (6B831)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 120" Length (2DVY9)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 60" Length (2GJF6)
- Air Handler Ring & Link Panel Filters