Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 25x16-2/3", 100" Length
Mfr # 2DYD2
Zoro # G6616741
product price: $74.75
/ea
Sold in multiples of 6 for $448.50
$448.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 17 in
- Number of Sections 6
- Link Filter Total Width 100 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYD2
- Zoro # G6616741
- UPC # 190735005279
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 17 in |
Link Filter Total Width | 100 in |
Section Height | 25" |
Actual Height | 24 1/4 in |
Section Length | 100" |
Total Length | 100" |
Actual Width | 99 1/4 in |
Actual Filter Size | 24-1/4 in x 99-1/4 in x 1 in |
Nominal Filter Size | 25x100x1 |
Link Filter Total Length | 100" |
Nominal Width | 100 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 17 in, Number of Sections 6, Link Filter Total Width 100 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 X 30 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202030)
- AMTROL 700-30 1/8" Mps Float Type Air (700-30)
- DAYTON Impeller (165323)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-1/2" L, 2" Pipe (AKGCL20-C06A0A)
- AIR HANDLER 2-Ply Link Air Filter, 24x36", 74" Length (2GHR7)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 80" Length (2GGL2)
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 48" Length (2DWA9)
- AIR HANDLER 3-Ply Link Air Filter, 20x14", 56" Length (2DWJ3)
- AIR HANDLER 3-Ply Link Air Filter, 16x16", 32" Length (2DWA4)
- AIR HANDLER Ring Panel Air Filter, 10x20" (2DXK4)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x16" (6B821)
- Air Handler Ring & Link Panel Filters