Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 25x15", 75" Length
Mfr # 2DXX5
Zoro # G7255683
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 15 in
- Number of Sections 5
- Link Filter Total Width 75 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXX5
- Zoro # G7255683
- UPC # 190735004982
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 15 in |
Link Filter Total Width | 75 in |
Total Length | 75" |
Section Height | 25" |
Actual Width | 74 1/4 in |
Nominal Filter Size | 25x75x1 |
Section Length | 15" |
Actual Height | 24 1/4 in |
Link Filter Total Length | 75" |
Actual Filter Size | 24-1/4 in x 74-1/4 in x 1 in |
Nominal Width | 75 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 15 in, Number of Sections 5, Link Filter Total Width 75 in, Media Material Synthetic, Number of Ply 3, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Door Gasket (13094903)
- ALL-FILTERS 25X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (25252.C 4PK)
- DAYTON In-Line Cabinet Ventilator, 124 CFM, 115 V (3DPE7)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Strap 3' (TE-636S-1)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x25" (2DXV4)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x25" (6B798)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 32" Length (2DXC2)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 3 Ply, MERV 8 (6B803)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 120" Length (2GGX7)
- AIR HANDLER 2-Ply Link Air Filter, 25x25", 300" Length (2JRT6)
- AAF FLANDERS Panel Filter, 25 in L, 16 in W, Chipboard Frame (220-600-051)
- Air Handler Ring & Link Panel Filters