Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 25x144", 864" Length
Mfr # 2DYN7
Zoro # G6622901
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 154 in
- Number of Sections 6
- Link Filter Total Width 864 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYN7
- Zoro # G6622901
- UPC # 190735005729
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 154 in |
Link Filter Total Width | 864 in |
Nominal Filter Size | 25x864x1 |
Actual Height | 24 1/4 in |
Actual Width | 863 1/4 in |
Actual Filter Size | 24-1/4 in x 863-1/4 in x 1 in |
Section Length | 144" |
Link Filter Total Length | 864" |
Total Length | 864" |
Section Height | 25" |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 154 in, Number of Sections 6, Link Filter Total Width 864 in, Media Material Synthetic, Number of Ply 3, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm, Initial Resistance @ 500 fpm 0.50 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2002-0300-1750)
- HOSHIZAKI Water Valve Gasket (413854-03)
- DAYTON Motor Assembly (VE1RWB5MAG)
- DAYTON Motor (VED166U2919.6G)
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 96" Length (2DWF2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x22" (2DXX1)
- AIR HANDLER 2-Ply Link Air Filter, 20x22", 88" Length (2GGP4)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 12x24" (2DXR7)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2DXW7)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x30" (2DXT7)
- Air Handler Ring & Link Panel Filters