Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 24x24", 120" Length
Mfr # 2JVX6
Zoro # G4606183
product price: $58.35
/ea
Sold in multiples of 4 for $233.40
$233.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24 in
- Section Width 24 in
- Number of Sections 5
- Link Filter Total Width 120 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JVX6
- Zoro # G4606183
- UPC # 190735014172
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 24 in |
Link Filter Total Width | 120 in |
Actual Width | 119 1/4 in |
Section Height | 24" |
Actual Filter Size | 23-1/4 in x 119-1/4 in x 1 in |
Nominal Filter Size | 24x120x1 |
Actual Height | 23 1/4 in |
Section Length | 24" |
Link Filter Total Length | 120" |
Total Length | 120" |
Nominal Width | 120 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 24 in, Number of Sections 5, Link Filter Total Width 120 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- ACCUMULAIR Pleated Air Filter, 20" x 30" x 2", 6 Pack (FB20X30X2_6)
- ACCUMULAIR Pleated Air Filter, 8" x 16" x 2", 6 Pack (FD08X16X2_6)
- LUMENITE Control, 2 Relay, Din Mount, 110VAC (WFLT-DM-4011)
- AIR HANDLER 4-Ply Ring Panel Air Filter, 20x24" (54FE77)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x25" (6B825)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x25" (6B813)
- AIR HANDLER 2-Ply Link Air Filter, 20x15", 30" Length (2GFX5)
- AIR HANDLER 3-Ply Link Air Filter, 16x20", 480" Length (6B817)
- AIR HANDLER 3-Ply Link Air Filter, 16x16", 32" Length (2DWA4)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 48" Length (2DVY6)
- Air Handler Ring & Link Panel Filters