Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 24x24", 120" Length
Mfr # 2JVT8
Zoro # G4553272
product price: $58.35
/ea
Sold in multiples of 4 for $233.40
$233.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24 in
- Section Width 24 in
- Number of Sections 5
- Link Filter Total Width 120 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JVT8
- Zoro # G4553272
- UPC # 190735014073
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 24 in |
Link Filter Total Width | 120 in |
Section Length | 24" |
Actual Filter Size | 23-1/4 in x 119-1/4 in x 1 in |
Nominal Filter Size | 24x120x1 |
Actual Height | 23 1/4 in |
Total Length | 120" |
Link Filter Total Length | 120" |
Actual Width | 119 1/4 in |
Section Height | 24" |
Nominal Width | 120 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 24 in, Number of Sections 5, Link Filter Total Width 120 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor (6381171)
- HONEYWELL HOME Thermostatic Radiator Valve, Size 1/2 In. (V110D1000)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842GT)
- IEC 14HP, 208230V FAN COIL MOTOR (E020-70021531)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT5)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 15x20" (2DXT1)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 25x25" (6B784)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 100" Length (2GGU2)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 50" Length (2DWJ1)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x16" (6B821)
- AIR HANDLER Ring Panel Air Filter, 24x24" (5W424)
- Air Handler Ring & Link Panel Filters