Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 24x20", 80" Length
Mfr # 2JVX2
Zoro # G2836106
product price: $38.89
/ea
Sold in multiples of 6 for $233.34
$233.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24 in
- Section Width 20 in
- Number of Sections 4
- Link Filter Total Width 80 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JVX2
- Zoro # G2836106
- UPC # 190735014141
- Country of Origin Multiple
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 20 in |
Link Filter Total Width | 80 in |
Actual Filter Size | 23-1/4 in x 79-1/4 in x 1 in |
Section Height | 24" |
Section Length | 80" |
Actual Height | 23 1/4 in |
Total Length | 80" |
Link Filter Total Length | 80" |
Nominal Filter Size | 24x80x1 |
Actual Width | 79 1/4 in |
Nominal Width | 80 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 20 in, Number of Sections 4, Link Filter Total Width 80 in, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY INDUSTRIES Embassy 24in Panel Track Heater w/ 3/4in Element (5612231202)
- ALL-FILTERS 14X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14301.13 6PK)
- AAF FLANDERS 20x25x2 High Capacity Pleated Air Filter, MERV 8 (80255.022025)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-02C)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 48" Length (2GHK5)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 96" Length (2DWL6)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 40" Length (2GFZ3)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x32" (2JVF5)
- AIR HANDLER 3-Ply Link Air Filter, 24x20", 480" Length (6B792)
- AIR HANDLER 2-Ply Link Air Filter, 16x20", 60" Length (2GFA1)
- AIR HANDLER 3-Ply Link Air Filter, 25x25", 75" Length (2DXF3)
- Air Handler Ring & Link Panel Filters