Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 24x16", 96" Length
Mfr # 2DXW8
Zoro # G4554234
original price:
$64.19
14% off
new price: $54.89
/ea
Sold in multiples of 3 for $164.67
$164.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24 in
- Section Width 16 in
- Number of Sections 6
- Link Filter Total Width 96 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXW8
- Zoro # G4554234
- UPC # 190735004920
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 16 in |
Link Filter Total Width | 96 in |
Actual Height | 23 1/4 in |
Actual Width | 95 1/4 in |
Section Height | 24" |
Section Length | 16" |
Total Length | 96" |
Link Filter Total Length | 96" |
Actual Filter Size | 23-1/4 in x 95-1/4 in x 1 in |
Nominal Filter Size | 24x96x1 |
Nominal Width | 96 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 16 in, Number of Sections 6, Link Filter Total Width 96 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER La11Aa005 Blower Wheel (LA11AA005)
- KOLDFRONT 8000 BTU 115V Window Air Conditioner with 3500 BTU Heater and Remote Control (WAC8001W)
- CARRIER Motor, 1 HP, 1725 rpm, 208-230V, 48fr (HC52EE208)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Cone Diffuser, Ceiling, 10", R6 Insulated, White (STR-C-10W-R6)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 120" Length (2DVY9)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x32" (2JVF5)
- AIR HANDLER 3-Ply Link Air Filter, 16x20", 480" Length (6B817)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x24" (6B800)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 60" Length (2DYC5)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x24" (6B829)
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 120" Length (2DXC9)
- Air Handler Ring & Link Panel Filters