Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 24x16", 96" Length
Mfr # 2DXT5
Zoro # G7170581
product price: $46.15
/ea
Sold in multiples of 4 for $184.60
$184.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24 in
- Section Width 16 in
- Number of Sections 6
- Link Filter Total Width 96 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXT5
- Zoro # G7170581
- UPC # 190735004708
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 16 in |
Link Filter Total Width | 96 in |
Total Length | 96" |
Nominal Filter Size | 24x96x1 |
Section Height | 24" |
Actual Height | 23 1/4 in |
Section Length | 96" |
Actual Filter Size | 23-1/4 in x 95-1/4 in x 1 in |
Link Filter Total Length | 96" |
Actual Width | 95 1/4 in |
Nominal Width | 96 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 16 in, Number of Sections 6, Link Filter Total Width 96 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Sensitive Relay 12/24VDC 18Ma DPDT, Relay, - (RBSNTTL)
- ZORO SELECT Knob, Double Pole (42521-032-08)
- XPOWER Handle Kit for XPOWER 600 Series Air Mover (600HK)
- ESSICK AIR Replacement Fill Hose Assembly W/Connector (1B5060140)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 24x24" (2DXY4)
- AIR HANDLER Ring Panel Air Filter, 20x30" (6GKN0)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x42" (2JVK7)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x20" (2DXU4)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 32" Length (2DXC2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2DXW7)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 100" Length (2GGU2)
- Air Handler Ring & Link Panel Filters