Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 20x20", 60" Length
Mfr # 2JVR1
Zoro # G6512606
product price: $28.19
/ea
Sold in multiples of 8 for $225.52
$225.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 20 in
- Number of Sections 3
- Link Filter Total Width 60 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JVR1
- Zoro # G6512606
- UPC # 190735013977
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 20 in |
Link Filter Total Width | 60 in |
Nominal Filter Size | 20x60x1 |
Actual Width | 59 1/4 in |
Section Height | 20" |
Total Length | 60" |
Link Filter Total Length | 60" |
Section Length | 20" |
Actual Height | 19 1/4 in |
Actual Filter Size | 19-1/4 in x 59-1/4 in x 1 in |
Nominal Width | 60 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 20 in, Number of Sections 3, Link Filter Total Width 60 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0341-PRO)
- SUNTUF 26 in. x 6 ft. Sea Green Polycarbonate Roof Panel, 10PK (400993)
- EXTREMEMIST Portable Misting System Quad Kit w/ Storage Box (2451)
- ALL-FILTERS 18X20X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (18202.8 4PK)
- AIR HANDLER Ring Panel Air Filter, 24x24" (5W424)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x16" (6B821)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH2)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 18x25" (6B809)
- AIR HANDLER 3-Ply Link Air Filter, 20x18", 36" Length (2DWH1)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT4)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 72" Length (2DVY7)
- Air Handler Ring & Link Panel Filters