Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 20x16", 112" Length
Mfr # 2JVG6
Zoro # G6224172
original price:
$61.44
4% off
new price: $58.39
/ea
Sold in multiples of 3 for $175.17
$175.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 16 in
- Number of Sections 7
- Link Filter Total Width 112 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JVG6
- Zoro # G6224172
- UPC # 190735013557
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 16 in |
Link Filter Total Width | 112 in |
Section Height | 20" |
Nominal Filter Size | 20x112x1 |
Total Length | 112" |
Actual Filter Size | 19-1/4 in x 111-1/4 in x 1 in |
Section Length | 16" |
Actual Width | 111 1/4 in |
Link Filter Total Length | 112" |
Actual Height | 19 1/4 in |
Nominal Width | 112 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 16 in, Number of Sections 7, Link Filter Total Width 112 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Gauge, 3 1/8In Dia, High Side, Red, 800 psi (49133)
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 1", 4 Pack (FI30X36A_4)
- GARDNER-GIBSON Roof Patch Rbbr 10.1Oz (0319-GA)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 24,700, 25,000 Btuhr Cooling, 94 EER, 636158 dB (REG-253M)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x20" (6B818)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x24" (6B800)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 48" Length (2DWH7)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2GFW2)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 25x25" (6B784)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 480" Length (6B786)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x12" (6B831)
- Air Handler Ring & Link Panel Filters