Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 20x10", 40" Length
Mfr # 2JVE6
Zoro # G4528781
product price: $31.49
/ea
Sold in multiples of 12 for $377.88
$377.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 10 in
- Number of Sections 4
- Link Filter Total Width 40 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JVE6
- Zoro # G4528781
- UPC # 190735013403
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 10 in |
Link Filter Total Width | 40 in |
Nominal Filter Size | 20x40x1 |
Link Filter Total Length | 40" |
Section Height | 20" |
Actual Width | 39 1/4 in |
Actual Filter Size | 19-1/4 in x 39-1/4 in x 1 in |
Actual Height | 19 1/4 in |
Total Length | 40" |
Section Length | 10" |
Nominal Width | 40 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 10 in, Number of Sections 4, Link Filter Total Width 40 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Panel Air Element (PA10438)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 25 Plates, 300 kBtu (T5-MFG-25M)
- AIR CONDITIONING PRODUCTS CO Global Industrial„¢ Shutter For 18" Exhaust Fan, 21-1/8"W x 21"H (245714)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 24"x 2", MERV 8 (102-741-053)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x22" (2DXU7)
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 80" Length (2DWZ3)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 80" Length (2DXF7)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT5)
- AIR HANDLER 2-Ply Link Air Filter, 16x20", 60" Length (2GFA1)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU2)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 40" Length (2GFZ3)
- Air Handler Ring & Link Panel Filters