Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 16x20", 80" Length
Mfr # 2JUW1
Zoro # G6805705
product price: $35.15
/ea
Sold in multiples of 4 for $140.60
$140.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 20 in
- Number of Sections 4
- Link Filter Total Width 80 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JUW1
- Zoro # G6805705
- UPC # 190735012840
- Country of Origin Multiple
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 20 in |
Link Filter Total Width | 80 in |
Section Length | 20" |
Total Length | 80" |
Nominal Filter Size | 16x80x1 |
Actual Filter Size | 15-1/4 in x 79-1/4 in x 1 in |
Link Filter Total Length | 80" |
Actual Width | 79 1/4 in |
Actual Height | 15 1/4 in |
Section Height | 16" |
Nominal Width | 80 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 20 in, Number of Sections 4, Link Filter Total Width 80 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTROTHERM Centrotherm IANS02 InnoFlue Residential SW Connector Ring - 2" D (IANS02)
- ARROWHEAD BRASS 485486Repl Vac Breaker (PK1390)
- VALCON Filter Drier, Liquid Line, 2.1 Flow Rate (59689)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-S 24 x12)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x25" (6B825)
- AIR HANDLER Ring Panel Air Filter, 20x25" (5W423)
- AIR HANDLER Ring Panel Air Filter, 20x30" (6GKN0)
- AIR HANDLER 1-Ply Link Air Filter, 20x20", 60" Length (2JVR1)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2DXW7)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x20" (6B818)
- Air Handler Ring & Link Panel Filters