Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 16x20", 40" Length
Mfr # 2JRV5
Zoro # G4589821
product price: $17.99
/ea
Sold in multiples of 12 for $215.88
$215.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 20 in
- Number of Sections 2
- Link Filter Total Width 40 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JRV5
- Zoro # G4589821
- UPC # 190735010990
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 20 in |
Link Filter Total Width | 40 in |
Section Height | 16" |
Actual Height | 15 1/4 in |
Nominal Filter Size | 16x40x1 |
Section Length | 20" |
Actual Width | 39 1/4 in |
Actual Filter Size | 15-1/4 in x 39-1/4 in x 1 in |
Link Filter Total Length | 40" |
Total Length | 40" |
Nominal Width | 40 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 20 in, Number of Sections 2, Link Filter Total Width 40 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Painted Steel Front Wall Heater (SED1512)
- ALL-FILTERS 16 x 20 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (16201.POLY 12PK)
- KOCH Panel Filter, 3-Ply, 20x30-33, MERV8 (133-2010-03)
- EASY HEAT Cable Kit Roof De-Ice30' (ADKS-150)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 64" Length (2DWU1)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x22" (2DXX1)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 48" Length (2DVY6)
- AIR HANDLER 3-Ply Link Air Filter, 20x14", 56" Length (2DWJ3)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 25x25" (2GJF8)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x22" (2DXU7)
- AIR HANDLER 3-Ply Link Air Filter, 25x10", 40" Length (2DYC2)
- Air Handler Ring & Link Panel Filters