Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 16x16", 32" Length
Mfr # 2JUV4
Zoro # G9694431
Sold in multiples of 12 for $216.60
$216.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 16 in
- Number of Sections 2
- Link Filter Total Width 32 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JUV4
- Zoro # G9694431
- UPC # 190735012789
- Country of Origin Multiple
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 16 in |
Link Filter Total Width | 32 in |
Section Length | 32" |
Actual Height | 15 1/4 in |
Actual Width | 31 1/4 in |
Total Length | 32" |
Nominal Filter Size | 16x32x1 |
Section Height | 16" |
Link Filter Total Length | 32" |
Actual Filter Size | 15-1/4 in x 31-1/4 in x 1 in |
Nominal Width | 32 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 16 in, Number of Sections 2, Link Filter Total Width 32 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Suction Flange (501-013A)
- RHEEM 47-25350-01 Limit Switch - Auto (47-25350-0)
- SETRA DP Transducer, Dif 0-2.5" WC, 05 VDC (DPT2640-2R5D)
- SUPCO Manual Reset Thermostat, 200 deg. F (SHM200)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x36" (2JVL8)
- AIR HANDLER Ring Panel Air Filter, 20x30" (6GKN0)
- AIR HANDLER 2-Ply Link Air Filter, 20x22", 88" Length (2GGP4)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x12" (6B831)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x24" (6B826)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 480" Length (6B802)
- AIR HANDLER 2-Ply Link Air Filter, 25x25", 300" Length (2JRT6)
- Air Handler Ring & Link Panel Filters