Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 16x15", 75" Length
Mfr # 2JUJ5
Zoro # G7591613
product price: $28.79
/ea
Sold in multiples of 8 for $230.32
$230.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 25 in
- Number of Sections 3
- Link Filter Total Width 75 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JUJ5
- Zoro # G7591613
- UPC # 190735012444
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 25 in |
Link Filter Total Width | 75 in |
Actual Height | 15 1/4 in |
Link Filter Total Length | 75" |
Section Height | 16" |
Nominal Filter Size | 16x75x1 |
Total Length | 75" |
Actual Width | 74 1/4 in |
Section Length | 15" |
Actual Filter Size | 15-1/4 in x 74-1/4 in x 1 in |
Nominal Width | 75 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 25 in, Number of Sections 3, Link Filter Total Width 75 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 418W, 1" W x 8' L (BS0101080L)
- GREENSEAM End Cap, 7 in Duct Dia, Galvanized Steel, 24 GA, 7 in W x 2 in H (GRECP7GA24)
- ZORO SELECT Hepa Filter, Paper, Smoke, Dust, Pollen (793K23)
- SIEMENS Electric Actuator, 310 in.-lb., Modulating (GIB161.1U)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 60" Length (2DYC5)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x20" (2DXU4)
- AIR HANDLER 3-Ply Link Air Filter, 24x20", 480" Length (6B792)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x22" (2DXU7)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 50" Length (2DWJ1)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 576" Length (6B828)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 60" Length (2GJF6)
- Air Handler Ring & Link Panel Filters