Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 16x15", 60" Length
Mfr # 2JUT3
Zoro # G7631671
product price: $37.99
/ea
Sold in multiples of 8 for $303.92
$303.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 15 in
- Number of Sections 4
- Link Filter Total Width 60 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JUT3
- Zoro # G7631671
- UPC # 190735012673
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 15 in |
Link Filter Total Width | 60 in |
Total Length | 60" |
Nominal Filter Size | 16x60x1 |
Actual Width | 59 1/4 in |
Link Filter Total Length | 60" |
Actual Filter Size | 15-1/4 in x 59-1/4 in x 1 in |
Actual Height | 15 1/4 in |
Section Length | 15" |
Section Height | 16" |
Nominal Width | 60 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 15 in, Number of Sections 4, Link Filter Total Width 60 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel (3HMH7)
- SPECTROLINE Acid Scavenger Treatment, (2) 0.52 oz. (AB-100CS)
- TRUE AIRE Register 4-Way Wht 10X10 (C104M 10X10)
- CARRIER 318984-753 120V Inducer Motor (318984-753)
- AIR HANDLER 2-Ply Link Air Filter, 12x24", 72" Length (2DYA4)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x24" (6B829)
- AIR HANDLER Ring Panel Air Filter, 20x20x1, MERV 8 (163K18)
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 600" Length (6B812)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x42" (2JUW7)
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 96" Length (2DWF2)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 48" Length (2DWH7)
- Air Handler Ring & Link Panel Filters