Shop All Filter Frames, Clips & Gaskets
Air Handler
1" Pigtail Filter Holding Clips, 12 pk.
Mfr # 5E904
Zoro # G3406645
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Style Pigtail
- Actual Length 1 in
- For Use With 1 in Filter with Header
- Material Galvanized steel
- Mounting Style 1" Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5E904
- Zoro # G3406645
- UPC # 190735020654
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Actual Length | 1 in |
Details
Clip Style | Pigtail |
For Use With | 1 in Filter with Header |
Material | Galvanized steel |
Mounting Style | 1" Pigtail |
Item | Air Filter Holding Clip |
Number Required | 4 Per Header |
Air Filter Item | Air Filter Holding Clip |
Clip Wire Gauge | 18 ga |
Number of Clips Required | 4 |
Description
Air Filter Holding Clip, Clip Style Pigtail, For Use With 1 in Filter with Header, Number of Clips Required 4, Actual Length 1 in, Clip Wire Gauge 18 ga, Material Galvanized Steel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8750/9400 CFM (1VCH5)
- DAYTON Volume Control Damper, 11-3/4"W, 11-3/4"H (2LRY7)
- DURAFLOW FILTRATION Replacement Range Hood Filter 9-7/8 x 11-11/16 x 3/8 (2-Pack) (A61272 2-Pack)
- JB INDUSTRIES Valve Core Remover Tool (A32500N-G)
- AIR HANDLER Pad Holding Frame, 16x24x1" (6B718)
- AIR HANDLER HEPA Filter Frame, 25x25x3", Galvanized Steel (20HN74)
- AIR HANDLER 12" Spring Panel Holding Clips, 12 pk. (5E909)
- AIR HANDLER Pad Holding Frame, 20x25x2" (5W069)
- AIR HANDLER 1/2" Pigtail Filter Holding Clip (2DYL2)
- AIR HANDLER Pad Holding Frame, 10x10x1" (6B730)
- MCDONNELL & MILLER 847-26 Head Gasket 21,847,851 (847-26)
- Air Handler Filter Frames, Clips & Gaskets