Shop All Dust Collectors
Air Foxx
Kufo Seco 5HP UFO-103T Bag Dust Collector
Mfr # UFO-103T
Zoro # G505174722
product price: $3,004.99
/ea
Sold in multiples of 7 for $21,034.93
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$21,034.93
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
- Brand Air Foxx
- MFR # UFO-103T
- Zoro # G505174722
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Description
Kufo seco dust collectors dust collector with 5hp motor kufo seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Three-phase 220v motor. Includes 25-micron filter bags. Collector with 5 hp motor provides up to 3,990 cfm using a 14" diameter impeller. Offers 20.9 cubic foot bag capacity. Bag measures 24" diameter x 36" d.
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
- WESTWARD 1 in Drive Impact Socket 2 5/8 in Size 6 pt Standard Depth, Black Oxide (21WM34)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13114)
- PFERD 8" Dbl. Extra Slim Taper Saw File - Three Square, Second Cut (17035)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65562GRA)
- AIR FOXX Kufo Seco 2HP UFO-101 Vertical Bag Dust Collector (UFO-101)
- AIR FOXX Kufo Seco 2HP UFO-101H Vertical Bag Dust Collector (UFO-101H)
- AIR FOXX Kufo Seco 3HP UFO-102B3 Bag Dust Collector (UFO-102B3)
- AIR FOXX Kufo Seco 3HP UFO-102B Bag Dust Collector (UFO-102B)
- AIR FOXX Kufo Seco Replacement Canister Filter For UFO-90 Dust Collector - DC-13c (DC-13c)
- KUFO SECO 2 HP 1550 CFM 1 Phase 220V Vertical Bag Dust Collector (UFO-101)
- DAYTON Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 1 Phase (3AA28)
- Air Foxx Dust Collectors