Shop All Dust Collectors
Air Foxx
Kufo Seco 5HP UFO-103B Bag Dust Collector
Mfr # UFO-103B
Zoro # G405174655
product price: $2,664.99
/ea
Sold in multiples of 7 for $18,654.93
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$18,654.93
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
- Brand Air Foxx
- MFR # UFO-103B
- Zoro # G405174655
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Description
Kufo seco dust collectors dust collector with 5hp motor kufo seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Three-phase 220v motor. Includes 25-micron filter bags. Collector with 5 hp motor provides up to 3,990 cfm using a 14" diameter impeller. Offers 20.9 cubic foot bag capacity. Bag measures 24" diameter x 36" d.
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
- MAYHEW PRO Line-Up Pry Bar, 24 in. L, Steel, Black (40003)
- FLEMING SUPPLY Dual Temperature Heat Gun, 1500 Watt, 120V Heating Gun Tool for DIY, Home Improvement, Contractors (756452BAZ)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/2in (809506)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 7/64 (C01443)
- AIR FOXX Kufo Seco Replacement Canister Filter For UFO-90 Dust Collector - DC-13c (DC-13c)
- AIR FOXX Kufo Seco 2HP UFO-101H Vertical Bag Dust Collector (UFO-101H)
- AIR FOXX Kufo Seco 3HP UFO-102B3 Bag Dust Collector (UFO-102B3)
- AIR FOXX Kufo Seco 3HP UFO-102B Bag Dust Collector (UFO-102B)
- AIR FOXX Kufo Seco 2HP UFO-101 Vertical Bag Dust Collector (UFO-101)
- DAYTON Dust Collector, 660 CFM Max Flow, 1 hp, 1 Phase (1RWB3)
- BAILEIGH INDUSTRIAL Dust Collector, 1,450 CFM Max Flow, 2 hp, 1 Phase (DC-1450C)
- Air Foxx Dust Collectors