Shop All Dust Collectors
Air Foxx
Kufo Seco 3HP UFO-102B3 Bag Dust Collector
Mfr # UFO-102B3
Zoro # G005174727
Sold in multiples of 7 for $10,198.93
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$10,198.93
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Foxx
- MFR # UFO-102B3
- Zoro # G005174727
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Description
Kufo seco dust collectors dust collector with 3hp motor kufo seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Three-phase 220/440v motor. Includes 25-micron filter bags. Collector with 3 hp motor provides up to 2,750 cfm using a 13" diameter impeller. Offers 10.4 cubic foot bag capacity. Bag measures 19-1/2" diameter x 31" d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Engineer Wrench 41 mm (FM-45.41)
- INGERSOLL-RAND Protective Tool Boot, 1 Number of Pieces (W5132-Boot)
- FULLERTON TOOL 4-Flute - 90° Point - 1200 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 1/4 (12705)
- INGERSOLL-RAND 1/2 Inch Drive 90 Teeth Ratchet with Double Injection Handle (759993X)
- AIR FOXX Kufo Seco 2HP UFO-101 Vertical Bag Dust Collector (UFO-101)
- AIR FOXX Kufo Seco Replacement Canister Filter For UFO-90 Dust Collector - DC-13c (DC-13c)
- AIR FOXX Kufo Seco 2HP UFO-101H Vertical Bag Dust Collector (UFO-101H)
- AIR FOXX Kufo Seco 3HP UFO-102B Bag Dust Collector (UFO-102B)
- BIESEMEYER Delta 1HP 750CFM Dust Collector, Type 2 (50-723T2)
- JET Dust Collector, 650 CFM Max Flow, 1 hp, 1 Phase (708642CK)
- DAYTON Dust Collector, 550 CFM Max Flow, 3/4 hp, 1 Phase (3AA30)
- Air Foxx Dust Collectors