Shop All Dust Collectors
Air Foxx
Kufo Seco 2HP UFO-1013 Vertical Bag Dust Collector
Mfr # UFO-1013
Zoro # G605174233
product price: $995.99
/ea
Sold in multiples of 7 for $6,971.93
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,971.93
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
- Brand Air Foxx
- MFR # UFO-1013
- Zoro # G605174233
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Description
Kufo seco dust collectors dust collector with 2hp motor kufo seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Three-phase 220/440v motor. Includes 25-micron filter bags. Collector with 2 hp motor provides up to 1,550 cfm using a 12" diameter impeller. Offers 5.2 cubic foot bag capacity. Bag measures 19-1/2" diameter x 31" d.
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
- FEIN Plate, Ret. For Arbor Usa101/usa5 (30298210020)
- EXXO 4piece Adjustable Wrench Set 6in, 8in, 10in, 12in (2012)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack (48-32-4163)
- DRILL AMERICA 5/16"-18 1"OD HSS Round Adjustable Die Standard (DWTH1-51618)
- AIR FOXX Kufo Seco 2HP UFO-101H Vertical Bag Dust Collector (UFO-101H)
- AIR FOXX Kufo Seco 3HP UFO-102B Bag Dust Collector (UFO-102B)
- AIR FOXX Kufo Seco Replacement Canister Filter For UFO-90 Dust Collector - DC-13c (DC-13c)
- AIR FOXX Kufo Seco 2HP UFO-101 Vertical Bag Dust Collector (UFO-101)
- AIR FOXX Kufo Seco 3HP UFO-102B3 Bag Dust Collector (UFO-102B3)
- BAILEIGH INDUSTRIAL Dust Collector, 2,111 CFM Max Flow, 3 hp, 1 Phase (DC-2100C)
- OASIS MACHINERY Portable Air Cleaner 3 Fan Variable Speed (DC1700)
- Air Foxx Dust Collectors & Accessories