Shop All Dust Collectors
Air Foxx
Kufo Seco 1HP UFO-90 Vertical Bag Dust Collector
Mfr # UFO-90
Zoro # G605173557
product price: $750.99
/ea
Free Shipping & Returns
$750.99
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
- Brand Air Foxx
- MFR # UFO-90
- Zoro # G605173557
- Country of Origin China
- Category Dust Collectors
Description
Kufo seco dust collectors dust collector with 1hp motor kufo seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Single-phase 110v motor. Includes 25-micron filter bags. Collector with 1 hp motor provides up to 696 cfm using a 10" diameter impeller. Offers 2.5 cubic foot bag capacity. Bag measures 14" diameter x 23"d.
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
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Silver Metallic, Comp: Stainless Steel (K0123.1A23X40)
- WRIGHT TOOL Attachment 3/8" Drive Locking Adaptor (3413)
- STARRETT Micrometer Extension (78/782H)
- AIR FOXX Kufo Seco 3HP UFO-102B Bag Dust Collector (UFO-102B)
- AIR FOXX Kufo Seco 3HP UFO-102B3 Bag Dust Collector (UFO-102B3)
- AIR FOXX Kufo Seco 2HP UFO-101H Vertical Bag Dust Collector (UFO-101H)
- AIR FOXX Kufo Seco Replacement Canister Filter For UFO-90 Dust Collector - DC-13c (DC-13c)
- AIR FOXX Kufo Seco 2HP UFO-101 Vertical Bag Dust Collector (UFO-101)
- MAKITA Dust Extraction Surfacegrindingshroud 7 (1911K1-3)
- DYNABRADE Dust Extraction Arm, 62842 (62842)
- Air Foxx Dust Collectors