Shop All Dust Collectors
Air Foxx
Kufo Seco 10HP 3 Phase Vertical Bag Dust Collector -
Mfr # UFO-104H1
Zoro # G505173602
product price: $8,143.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$8,143.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Foxx
- MFR # UFO-104H1
- Zoro # G505173602
- UPC # 854489005625
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Description
The ufo-104h1 by kufo seco is a powerful industrial grade dust collector suitable for wood working shops and industrial workshop. The ufo-104h1 features a 10 hp ( 220v or 440v / 60hz / 3 ph ) high performance tefc motor (totally enclosed fan cooled motor) with 6950 cfm of suction power. The ufo-104h1 is powerful enough for collecting up to 6 operating machines at the same time efficiently, and it is designed for all day long and daily operation production line use. Ufo-104d equipped with a 9.5" opening with a "y" shape hose adaptor (included with package) that split into five outlets for (4) 4" hoses, and the large 59.49 cu ft. Bag capacity for easy maintenance. Operation under 440v requires additional component (dc104swm44-sold separately) to be install and re-wire by certified electrician only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 6-Point Deep Impact Socket 9/16" (7318H)
- APEX TOOL GROUP 1/4 Hex Dr Power 5/32 Hex Oa/00378 Bit (AM-05-4)
- KIPP Adjustable Handle Size: 1 1/4-20X25, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1A21X25)
- OSG Screw Machine Drill Bit, 5/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1563)
- AIR FOXX Kufo Seco 3HP UFO-102B Bag Dust Collector (UFO-102B)
- AIR FOXX Kufo Seco Replacement Canister Filter For UFO-90 Dust Collector - DC-13c (DC-13c)
- AIR FOXX Kufo Seco 3HP UFO-102B3 Bag Dust Collector (UFO-102B3)
- AIR FOXX Kufo Seco 2HP UFO-101 Vertical Bag Dust Collector (UFO-101)
- AIR FOXX Kufo Seco 2HP UFO-101H Vertical Bag Dust Collector (UFO-101H)
- MILWAUKEE TOOL 8 Gallon Dust Extractor (8960-20)
- DAYTON Dust Collector, 660 CFM Max Flow, 1 hp, 1 Phase (1RWB3)
- Air Foxx Dust Collectors