Shop All Replacement Propellers
Air-Drive
Blade, Fan, 9 In Dia, 500 CFM, Hub Less
Mfr # AD9CW25UB
Zoro # G4133867
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 9 in
- Bore Dia. (In.) Hubless
- Number of Blades 5
- Blade Material Aluminum
- Rotation CW Facing Discharge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Drive
- MFR # AD9CW25UB
- Zoro # G4133867
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 9 in |
Bore Dia. (In.) | Hubless |
Blade Width (In.) | 1 3/8 in |
Dimension A (In.) | 1 3/8 in |
Details
Number of Blades | 5 |
Blade Material | Aluminum |
Rotation | CW Facing Discharge |
Remarks | View Catalog Page For Better Selection Criteria |
Pitch (Deg.) | 25 |
Type | Replacement |
CFM @ 0.000-In. SP | 500 |
Required Motor HP | 1/125 |
Max. RPM | 1550 |
Item | Propeller |
Description
Propeller, Replacement, Propeller Dia. (In.) 9 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 25 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP 1/125, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 500, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO FANS 633 9 3SPD Circul Fan (CR1-0120-06)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-121 (AFS-262-121)
- TRUSENS TruSens Air Purifier 15inx19inx32in 21KG (Z7000AP)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A240)
- DAYTON Propeller, Direct, Steel, 1/3 HP, CW (GGS_47552)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 3/16 In (5JLP1)
- DAYTON Replacement Propeller for 30" Fan (VE1VCG2PG)
- DAYTON Propeller, Dia 7 In, Bore Dia Hub Type (5JLP8)
- SOLER & PALAU Propeller Exhaust Fan, 1/2HP, 1700rpm, 115V (GED18QH1AS)
- DAYTON Fanblade, 24 In, 1/4hp, RPM: 1725 (4HZ04)
- YORK SOURCE1 Fan Prop 24 Cw 331 12 Bore (S1-02635587000)
- Air-Drive Fan Blades and Propellers