Shop All Fan Parts
Air-Drive
Blade, Fan, 6 In Dia, 225 CFM
Mfr # AD6CW19 1/4
Zoro # G9281761
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Type Replacement
- Max. RPM 1550
- Dimension A (In.) 3/4 in
- Pitch (Deg.) 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dimension A (In.) | 3/4 in |
Bore Dia. (In.) | 1/4 in |
Blade Width (In.) | 3/4 in |
Propeller Dia. (In.) | 6 in |
Details
Blade Material | Aluminum |
Item | Propeller |
Type | Replacement |
Max. RPM | 1550 |
Pitch (Deg.) | 19 |
Required Motor HP | 1/100 |
Remarks | View Catalog Page For Better Selection Criteria |
Rotation | CW Facing Discharge |
CFM @ 0.000-In. SP | 225 |
Number of Blades | 4 |
Description
Propeller, Replacement, Propeller Dia. (In.) 6 in, Bore Dia. (In.) 1/4 in, Number of Blades 4, Pitch (Deg.) 19, Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 225, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 3/4 in, Remarks View Catalog Page For Better Selection Criteria
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms4120A1209 120V Two-Position (MS4120A120)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9536-25)
- ZORO SELECT 12x24x2 Synthetic Pleated Air Filter (60RD92)
- CARRIER Motor, 460V, 1-Phase, 1/4 HP, 1100-900 rpm (HC40GE469)
- AIR-DRIVE Replacement Blade (R-B-P3011-12EAL)
- AIR-DRIVE Replacement Blade (RP301130G)
- DAYTON Replacement Motor Cover (6366436)
- QMARK Motor, 480V, Use with Dayton/Berko/Qmark (3900-0361-501)
- HUNTER FAN CO. JAN FAN Jan Fan 18' Power Cord For 110V Motor, Yellow (JF-CRP)
- CED Blade assy for 42 Drum fan KTI77742 KTI77743 (KTP77742-P1)
- B & K Dial 11 in. H X 11 in. W Black Zinc Blower Pulley (6330)
- Air-Drive Fan Parts