Shop All Replacement Propellers
This Product is Discontinued
Air-Drive
Blade, Fan, 2 In Dia (Discontinued)
Mfr # AD2CW 3/16
Zoro # G4133325
This Product is Discontinued
Key Features
- Propeller Dia. (In.) 2 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 10
- Blade Material Aluminum
- Rotation CW Facing Discharge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Drive
- MFR # AD2CW 3/16
- Zoro # G4133325
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 2 in |
Bore Dia. (In.) | 3/16 in |
Dimension A (In.) | 1/4 in |
Blade Width (In.) | 1/4 in |
Details
Number of Blades | 10 |
Blade Material | Aluminum |
Rotation | CW Facing Discharge |
CFM @ 0.000-In. SP | 35 |
Type | Replacement |
Max. RPM | 3000 |
Remarks | View Catalog Page For Better Selection Criteria |
Required Motor HP | 1/500 |
Pitch (Deg.) | 12 |
Item | Propeller |
Description
Propeller, Replacement, Propeller Dia. (In.) 2 in, Bore Dia. (In.) 3/16 in, Number of Blades 10, Pitch (Deg.) 12 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP 1/500, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 3000, CFM @ 0.000-In. SP 35, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1/4 in, Remarks View Catalog Page For Better Selection Criteria
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.