Shop All Security Doors
Air Conditioning Products Co
Steel Door Louver 24" x 12" - SDL 24x12
Mfr # SDL 24x12
Zoro # G102664954
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Conditioning Products Co
- MFR # SDL 24x12
- Zoro # G102664954
- UPC # 707022322997
- Country of Origin United States
- Category Security Doors
Description
HEAVY DUTY DOOR LOUVERS FEATURE FLANGED FRAME HAS WELDED AND/OR STAKED MITERED CORNERS FOR ADDED STRENGTH. THE BLADES ARE INVERTED V STYLE SPACED ON APPROXIMATELY 5/8" CENTERS FOR MAXIMUM PRIVACY. THE LOUVERS CAN BE USED FOR THE TRANSFER OF AIR THROUGH ANY BARRIER AND ARE IDEAL FOR USE WITH 1-3/8" TO 2-1/4" THICK WOOD OR METAL DOORS. COMES STANDARD WITH COLOR MATCHED #8 X Â3⁄4" PHILLIPS HEAD MOUNTING SCREWS AND GRAY PRIMER FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Cabinet, 240 Capacity, 21-3/4" H (CB12494)
- ZORO SELECT Cup Magnet, Neodymium, 22 lb. Pull (10E851)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2)
- TRIMLITE 34" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8405GL)
- AIR CONDITIONING PRODUCTS CO Steel Door Louver 24" x 24" - SDL 24x24 (SDL 24x24)
- CECO Half Glass Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X HG30 68 X MORT-CE-18ga-WG)
- CECO Vision Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x VL28 70 x CYL-CE-18ga)
- CURRIES Half Glass Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (CD163070CYL-HG)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x VL30 70 x CYL-CU-18ga)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183068CYL-F-CE)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3684RH)
- Air Conditioning Products Co Security Doors