Shop All Exhaust and Supply Fan Accessories
Air Conditioning Products Co
54 Aluminum Wall Exhaust Shutter Rear Flange
Mfr # EAS-MF 54"
Zoro # G608370373
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Key Features
- Frame Finish Mill Finish
- Width 54"
- Application Wall Mount - Exhaust
- Material Aluminum frame and blades
- Height 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Conditioning Products Co
- MFR # EAS-MF 54"
- Zoro # G608370373
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Width | 54" |
Height | 54" |
Depth | 2.5" |
Details
Frame Finish | Mill Finish |
Application | Wall Mount - Exhaust |
Material | Aluminum frame and blades |
Description
The Model EAS is a rear flanged exhaust shutter for areas where corrosion may be a problem. The frame and blades are mill finish aluminum. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL COOL 16 Inch High Velocity Floor Fan, Black, (CFF16B)
- QMARK Limit (4520-2027-000)
- ICM Monitor 3-Phaselinemntr., Rvrse Prtctn (ICM402)
- ALL-FILTERS 12X24X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (12241.13 6PK)
- AIR CONDITIONING PRODUCTS CO 22 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 22")
- AIR CONDITIONING PRODUCTS CO 48 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 48")
- AIR CONDITIONING PRODUCTS CO 36 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 36" SP)
- AIR CONDITIONING PRODUCTS CO 10 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 10")
- AIR CONDITIONING PRODUCTS CO 18 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 18")
- AIR CONDITIONING PRODUCTS CO 20 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 20")
- DAYTON Cabinet Exhaust Fan, 42 In, 115/208-230 V (1AHD3)
- Air Conditioning Products Co Exhaust and Supply Fan Accessories