Shop All Exhaust and Supply Fan Accessories
Air Conditioning Products Co
51 Aluminum Wall Exhaust Shutter Rear Flange
Mfr # EAS-MF 51"
Zoro # G708370372
product price: $233.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Frame Finish Mill Finish
- Width 51"
- Height 51"
- Depth 2.5"
- Application Wall Mount - Exhaust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Conditioning Products Co
- MFR # EAS-MF 51"
- Zoro # G708370372
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Width | 51" |
Height | 51" |
Depth | 2.5" |
Details
Frame Finish | Mill Finish |
Application | Wall Mount - Exhaust |
Material | Aluminum frame and blades |
Description
The Model EAS is a rear flanged exhaust shutter for areas where corrosion may be a problem. The frame and blades are mill finish aluminum. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 4 In, 28 Deg Pitch (2PYR1)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02000)
- YORK SOURCE1 Board Cntrl Integrated Ut (S1-03101932002)
- DAYTON Rectangular Balancing Damper, 12x6 (22CV81)
- AIR CONDITIONING PRODUCTS CO 10 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 10")
- AIR CONDITIONING PRODUCTS CO Global Industrial„¢ Shutter For 18" Exhaust Fan, 21-1/8"W x 21"H (245714)
- AIR CONDITIONING PRODUCTS CO 36 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 36" SP)
- AIR CONDITIONING PRODUCTS CO 30 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 30")
- AIR CONDITIONING PRODUCTS CO 54 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 54")
- AIR CONDITIONING PRODUCTS CO 24 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 24")
- DAYTON In-Line Cabinet Fan, 813 CFM (6WZN9)
- Air Conditioning Products Co Exhaust and Supply Fan Accessories