Shop All Exhaust and Supply Fan Accessories
Air Conditioning Products Co
42 Aluminum Wall Exhaust Shutter Rear Flange
Mfr # EAS-MF 42"
Zoro # G308370352
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42"
- Height 42"
- Material Aluminum frame and blades
- Frame Finish Mill Finish
- Depth 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Conditioning Products Co
- MFR # EAS-MF 42"
- Zoro # G308370352
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Width | 42" |
Height | 42" |
Depth | 2.5" |
Details
Material | Aluminum frame and blades |
Frame Finish | Mill Finish |
Application | Wall Mount - Exhaust |
Description
The Model EAS is a rear flanged exhaust shutter for areas where corrosion may be a problem. The frame and blades are mill finish aluminum. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTA FE Stand Alone Dehumidifier, 110 Pint Per Day AHAM, MERV-13 Filtration, Ideal for Crawlspace & Basement (4029700)
- AMANA MENUMASTER Electronic Limiter (59002133)
- NAUTILUS/BROAN MANUFACTURING Filter Range8-3/4X10-1/2 (BP29)
- CRAFTMADE 52" Intrepid Ceiling Fan (INT52BNK3)
- AIR CONDITIONING PRODUCTS CO 60 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 60")
- AIR CONDITIONING PRODUCTS CO 36 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 36" SP)
- AIR CONDITIONING PRODUCTS CO 24 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 24")
- AIR CONDITIONING PRODUCTS CO 22 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 22")
- AIR CONDITIONING PRODUCTS CO 54 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 54")
- AIR CONDITIONING PRODUCTS CO 20 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 20")
- BROAN-NUTONE Motor/Blower Wheel 50Cfm (BP27)
- Air Conditioning Products Co Exhaust and Supply Fan Accessories