Shop All Exhaust and Supply Fan Accessories
Air Conditioning Products Co
39 Aluminum Wall Exhaust Shutter Rear Flange
Mfr # EAS-MF 39" SP
Zoro # G008370355
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 39"
- Width 39"
- Depth 2.5"
- Application Wall Mount - Exhaust
- Frame Finish Mill Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Conditioning Products Co
- MFR # EAS-MF 39" SP
- Zoro # G008370355
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Height | 39" |
Width | 39" |
Depth | 2.5" |
Details
Application | Wall Mount - Exhaust |
Frame Finish | Mill Finish |
Material | Aluminum frame and blades |
Description
The Model EAS is a rear flanged exhaust shutter for areas where corrosion may be a problem. The frame and blades are mill finish aluminum. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1ECD-OB)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UG-OB)
- TIE DOWN ENGINEERING Stripzilla Shingle Remover With Wood And (70619)
- AQUA KOOL COOLER PAD ROLL33""X160"" (3079)
- AIR CONDITIONING PRODUCTS CO 20 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 20")
- AIR CONDITIONING PRODUCTS CO Global Industrial„¢ Shutter For 18" Exhaust Fan, 21-1/8"W x 21"H (245714)
- AIR CONDITIONING PRODUCTS CO 48 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 48")
- AIR CONDITIONING PRODUCTS CO 10 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 10")
- AIR CONDITIONING PRODUCTS CO 36 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 36" SP)
- AIR CONDITIONING PRODUCTS CO 14 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 14")
- DAYTON Wall Housing, Galv Steel, For 12 In Fan (3FKF4)
- Air Conditioning Products Co Exhaust and Supply Fan Accessories