Shop All Shutter Mount Exhaust Fans
Air Conditioning Products Co
36 Diameter Shutter Mount Exhaust Fan
Mfr # SMF 36A
Zoro # G808370357
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 115
- CFM @ 0.000-In. SP 8225
- Exhaust/Supply Fan Motor HP 1/2
- Square Opening Required 37" x 37"
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Conditioning Products Co
- MFR # SMF 36A
- Zoro # G808370357
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Dimensions
Height | 36" |
Width | 36" |
Max. Depth | 19" |
Details
Fan Voltage | 115 |
CFM @ 0.000-In. SP | 8225 |
Exhaust/Supply Fan Motor HP | 1/2 |
Square Opening Required | 37" x 37" |
Standards | UL Listed |
Frame Material | Galvanized Steel |
Mounting Position | Vertical |
CFM @ 0.125-In. SP | 6480 |
Blade Material | Aluminum |
Description
These easy-to-install, highly efficient exhaust fans come fully assembled with an automatic shutter, making them ideal for use in ventilating retail stores, offices, factories, garages and farm buildings. They are shipped fully assembled with 115 volt, 60 Hz, totally enclosed motors and OSHA-compliant polyester power coated wire guards. CFM is 8225. Requires a 37 square opening. Motor Horsepower is 1/2. Product is UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1177395 Sparker Module (1177395)
- WHYNTER 50 Pint High Capacity Portable Dehumidifier with Pump Gray (RPD-561EGP)
- LAMBRO Lambro 3006 Dryer Vent Duct, Rectangular Duct, Aluminum (3006)
- NAVAC Oil Mist Filter, NRD16T/24M/30M, KF-25 (NOT30B)
- AIR CONDITIONING PRODUCTS CO 24 Fiberglass Shutter Mount Exhaust Fans (CRF 24A)
- AIR CONDITIONING PRODUCTS CO 10 Diameter Shutter Mount Exhaust Fan (SMF 10A)
- AIR CONDITIONING PRODUCTS CO 24 Diameter Shutter Mount Exhaust Fan (SMF 24C)
- AIR CONDITIONING PRODUCTS CO 16 Diameter Shutter Mount Exhaust Fan (SMF 16A)
- AIR CONDITIONING PRODUCTS CO 12 Diameter Shutter Mount Exhaust Fan (SMF 12A)
- AIR CONDITIONING PRODUCTS CO 30 Diameter Shutter Mount Exhaust Fan (SMF 30A)
- HESSAIRE Shutter, Dayton, For 484X46, 484X47 (S24SF)
- Air Conditioning Products Co Shutter Mount Exhaust Fans