Shop All Exhaust and Supply Fan Accessories
Air Conditioning Products Co
36 Aluminum Wall Exhaust Shutter Rear Flange
Mfr # EAS-MF 36" SP
Zoro # G108370378
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.5"
- Frame Finish Mill Finish
- Material Aluminum frame and blades
- Application Wall Mount - Exhaust
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Conditioning Products Co
- MFR # EAS-MF 36" SP
- Zoro # G108370378
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Depth | 2.5" |
Width | 36" |
Height | 36" |
Details
Frame Finish | Mill Finish |
Material | Aluminum frame and blades |
Application | Wall Mount - Exhaust |
Description
The Model EAS is a rear flanged exhaust shutter for areas where corrosion may be a problem. The frame and blades are mill finish aluminum. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 15.75"W Grate Style Toe Kick Vent - Hard Maple (01992114HM1)
- HONEYWELL Filter Free Ultrasonic Cool Mist Humidifier, 1.25 gal, 8.8 x 8.8 x 13.2, Black (HUL430B)
- HONEYWELL Th1210Dh1001 24V Multi Stage (TH1210DH10)
- DUCTMATE Round Gasketed Coupler, 18 in Duct Dia, Metal, 24 GA, 18 in W, 42" L, 18" H (GRLABQS18GA)
- AIR CONDITIONING PRODUCTS CO 42 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 42")
- AIR CONDITIONING PRODUCTS CO 12 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 12")
- AIR CONDITIONING PRODUCTS CO 14 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 14")
- AIR CONDITIONING PRODUCTS CO 18 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 18")
- AIR CONDITIONING PRODUCTS CO 60 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 60")
- AIR CONDITIONING PRODUCTS CO 20 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 20")
- DAYTON Wall Collar, 8 In. (16D548)
- Air Conditioning Products Co Exhaust and Supply Fan Accessories