Shop All Fan Parts
Air Conditioning Products Co
24 x 24 Steel Door Louver,
Mfr # SDL 24x24
Zoro # G908827027
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 1-1/2 in
- Height 24 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Conditioning Products Co
- MFR # SDL 24x24
- Zoro # G908827027
- UPC # 707022322928
- Country of Origin United States
- Category Fan Parts
Dimensions
Width | 24 in |
Depth | 1-1/2 in |
Height | 24 in |
Details
Material | Steel |
Description
The louvers can be used for the transfer of air through any barrier and are ideal for use with 1-3/8 to 2-1/4 thick wood or metal doors. Heavy duty door louvers feature flanged frame has welded and/or staked mitered corners for added strength. The blades are inverted V style spaced on approximately 5/8 centers for maximum privacy. Comes standard with color matched Phillips head mounting screws and Gray Primer Finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (5C443)
- ALL-FILTERS 24X30X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (24301.11 6pk+)
- REZNOR 125671 Lp Pilot J981Hkw (125671)
- CARRIER Motor, 115/208-230/277V, 1-Phase, 1/2 HP (HC43CE600)
- JOHNSON CONTROLS Temp Contrl, -30-100 DegF, 6ft Open LoSPST (A19AAA-49)
- BROAN Rocker Switch, Almond, PK2 (R561115)
- DAYTON Caster (HV2113100G)
- HOSHIZAKI Hose Clamp (427443-09)
- SUPCO Transformer, 50VA, 120/208/240VAC (SXT150)
- DAYTON Switch (VE6ALE5SG)
- TJERNLUND PRODUCTS Pressure Switch (950-1031)
- Air Conditioning Products Co Fan Parts