Shop All Shutter Mount Exhaust Fans
Air Conditioning Products Co
24 Fiberglass Shutter Mount Exhaust Fans
Mfr # CRF 24A
Zoro # G308370369
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 115
- CFM @ 0.000-In. SP 4876
- Exhaust/Supply Fan Motor HP 1/2
- Square Opening Required 25" x 25"
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Conditioning Products Co
- MFR # CRF 24A
- Zoro # G308370369
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 24" |
Height | 24" |
Max. Depth | 18" |
Details
Fan Voltage | 115 |
CFM @ 0.000-In. SP | 4876 |
Exhaust/Supply Fan Motor HP | 1/2 |
Square Opening Required | 25" x 25" |
CFM @ 0.125-In. SP | 4197 |
Mounting Position | Vertical |
Propeller Material | Fiberglass |
Standards | UL Listed |
Description
These easy-to-install exhaust fans come fully assembled with a fiberglass automatic shutter and frame with stainless steel hardware for superior resistance to corrosive gases and vapors. The propellers are fiberglass-reinforced polypropylene. They are shipped fully assembled with 115 volt, 60 Hz, totally enclosed single speed motors and OSHA-compliant epoxy-coated wire guards. CFM is 4876. Requires a 25 square opening. Motor Horsepower is 1/2. Product is UL Listed. Note: Not designed for explosive atmospheres or laboratory hood exhausts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C887)
- DAYTON Replacement Fan Blade (508183)
- FLOWLINE Capacitance Level Switch, Universal, Poly (LP15-1405)
- DAIKIN Mechanical Low Pressure Switch (735001628)
- AIR CONDITIONING PRODUCTS CO 12 Diameter Shutter Mount Exhaust Fan (SMF 12A)
- AIR CONDITIONING PRODUCTS CO 10 Diameter Shutter Mount Exhaust Fan (SMF 10A)
- AIR CONDITIONING PRODUCTS CO 24 Diameter Shutter Mount Exhaust Fan (SMF 24C)
- AIR CONDITIONING PRODUCTS CO 16 Diameter Shutter Mount Exhaust Fan (SMF 16A)
- AIR CONDITIONING PRODUCTS CO 30 Diameter Shutter Mount Exhaust Fan (SMF 30A)
- AIR CONDITIONING PRODUCTS CO 36 Diameter Shutter Mount Exhaust Fan (SMF 36A)
- IPOWER 12 Inch Shutter Exhaust Fan Aluminum, 2 PACK, 2PK (HIFANXEXHAUST12X2)
- Air Conditioning Products Co Shutter Mount Exhaust Fans