Shop All Exhaust and Supply Fan Accessories
Air Conditioning Products Co
24 Aluminum Wall Exhaust Shutter Rear Flange
Mfr # EAS-MF 24"
Zoro # G208370353
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Finish Mill Finish
- Depth 2.5"
- Height 24"
- Application Wall Mount - Exhaust
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Conditioning Products Co
- MFR # EAS-MF 24"
- Zoro # G208370353
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Depth | 2.5" |
Height | 24" |
Width | 24" |
Details
Frame Finish | Mill Finish |
Application | Wall Mount - Exhaust |
Material | Aluminum frame and blades |
Description
The Model EAS is a rear flanged exhaust shutter for areas where corrosion may be a problem. The frame and blades are mill finish aluminum. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Solid State Overload 6 - 25A (3RB3026-2QB0)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, PVC (2024-1000-2025)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 10 (4YUV1)
- FRIEDRICH PTAC Air Conditioner, 14500 BtuH, 230/208V (PDE15K5SG)
- AIR CONDITIONING PRODUCTS CO 20 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 20")
- AIR CONDITIONING PRODUCTS CO 30 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 30")
- AIR CONDITIONING PRODUCTS CO Global Industrial„¢ Shutter For 18" Exhaust Fan, 21-1/8"W x 21"H (245714)
- AIR CONDITIONING PRODUCTS CO 42 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 42")
- AIR CONDITIONING PRODUCTS CO 10 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 10")
- AIR CONDITIONING PRODUCTS CO 36 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 36" SP)
- DAYTON Exhaust Fan Venturi Frame, 16x16, Galv (10E033)
- Air Conditioning Products Co Exhaust and Supply Fan Accessories