Shop All Exhaust and Supply Fan Accessories
Air Conditioning Products Co
22 Aluminum Wall Exhaust Shutter Rear Flange
Mfr # EAS-MF 22"
Zoro # G808370364
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum frame and blades
- Application Wall Mount - Exhaust
- Frame Finish Mill Finish
- Height 22"
- Depth 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Conditioning Products Co
- MFR # EAS-MF 22"
- Zoro # G808370364
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Height | 22" |
Depth | 2.5" |
Width | 22" |
Details
Material | Aluminum frame and blades |
Application | Wall Mount - Exhaust |
Frame Finish | Mill Finish |
Description
The Model EAS is a rear flanged exhaust shutter for areas where corrosion may be a problem. The frame and blades are mill finish aluminum. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUX 1/4" x 1/2" x 12 ft. Universal Cooper Line Set for 12,000 BTU Mini Split AC (AUX-PARTS-12K BTU LINESET-12FT)
- AIR HANDLER 18x30x2 Pleated Air Filter, MERV 8 (41NK27)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V401)
- ALL-FILTERS 12 x 24x 1 Washable Electrostatic Furnace Air Filter (12241.E)
- AIR CONDITIONING PRODUCTS CO 42 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 42")
- AIR CONDITIONING PRODUCTS CO 14 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 14")
- AIR CONDITIONING PRODUCTS CO 54 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 54")
- AIR CONDITIONING PRODUCTS CO 24 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 24")
- AIR CONDITIONING PRODUCTS CO 60 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 60")
- AIR CONDITIONING PRODUCTS CO 20 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 20")
- CANARM Exhaust Fan, Hazardous Location, 24 In (SD24-XPF)
- Air Conditioning Products Co Exhaust and Supply Fan Accessories